Zoro Homepage

End Mill, AlTiN, 0.6250 in Millng Dia, 4V05

  • Mfr # 4V4516006EW

  • Zoro # G3923827


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
3 in
Milling Diameter
5/8"
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4V4516006EW
Zoro #
G3923827
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
3 in
Milling Diameter
5/8"
Length of Cut
0.75 in
Milling Dia.
0.625 in
Shank Dia.
5/8 in
Corner Radius
0.12 in
Dimension Type
Decimal inch

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, Non-Coolant Through, Weldon Flat, Inch, 0.12 in, 0.75 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.