Zoro Homepage

End Mill, AlTiN, 0.6250 in Millng Dia, 5V0C

  • Mfr # 5V0C16006BW

  • Zoro # G3922451


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
3 1/2 in
Milling Diameter
5/8"
Number of Flutes
5
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5V0C16006BW
Zoro #
G3922451
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
3 1/2 in
Milling Diameter
5/8"
Length of Cut
1.25 in
Corner Radius
0.03 in
Milling Dia.
0.625 in
Shank Dia.
5/8 in
Dimension Type
Decimal inch

Details

Measurement System
Inch
Number of Flutes
5
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
List Number
5V0C
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
End Mill Material
Carbide
End Mill Application
Finishing
Super Alloy (S) Compatibility
Yes
Shank Type
Weldon
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Grade
WP15PE
Hardened (H) Compatibility
Yes
Item
Corner Radius End Mill
Non Ferrous (N) Compatibility
No
Helix Angle
38 Degrees
Single End/Double End
Single
Material - Machining
Carbide
Finish - Machining
AlTiN
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Material Grade - Machining
WP15PE
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Series
VariMill II(TM)
Max. Helix Angle
38 Degrees
Flute Spacing
Variable
Secondary Material Application
Cast Iron, Stainless Steel
Secondary Material Application ISO Code
K, M

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Inch, 0.03 in, 1.25 in, 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.