Zoro Homepage

End Mill, AlTiN, 0.6250 in Millng Dia, 5V0C

  • Mfr # 5V0C16006DT

  • Zoro # G3922427


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
5/8"
Overall Length
3 1/2 in
Number of Flutes
5
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5V0C16006DT
Zoro #
G3922427
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
5/8"
Overall Length
3 1/2 in
Length of Cut
1.25 in
Corner Radius
0.09 in
Dimension Type
Decimal inch
Shank Dia.
5/8 in
Milling Dia.
0.625 in

Details

Measurement System
Inch
Number of Flutes
5
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Super Alloy (S) Compatibility
Yes
Grade
WP15PE
Non Ferrous (N) Compatibility
No
Single End/Double End
Single
Hardened (H) Compatibility
Yes
List Number
5V0C
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Helix Angle
38 Degrees
Item
Corner Radius End Mill
Steel (P) Compatibility
Yes
Shank Type
Straight
Cutting Direction
Right Hand
End Mill Application
Finishing
End Mill Material
Carbide
Finish - Machining
AlTiN
Material - Machining
Carbide
Material Grade - Machining
WP15PE
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Primary Material Application
Steel
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Series
VariMill II(TM)
Flute Type
Spiral
Flute Spacing
Variable
Secondary Material Application
Cast Iron, Stainless Steel
Max. Helix Angle
38 Degrees
Secondary Material Application ISO Code
K, M

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.09 in, 1.25 in, 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.