Zoro Homepage

End Mill, AlTiN, 0.6250 in Millng Dia, 7S05

  • Mfr # TM7S2516006

  • Zoro # G3823605


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal inch
Milling Diameter
5/8"
End Mill Material
Carbide
Number of Flutes
6
Length of Cut
2.1875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM7S2516006
Zoro #
G3823605
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Decimal inch
Milling Diameter
5/8"
Length of Cut
2.1875 in
Shank Dia.
5/8 in
Overall Length
5 in
Milling Dia.
0.625 in

Details

End Mill Material
Carbide
Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
ALTIN-MT1
Shank Type
Straight
List Number
7S05
End Mill Application
Roughing/Finishing
End Mill Style
Square
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Helix Angle
50 Degrees
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Item
Square End Mill
Hardened (H) Compatibility
Yes
Finish
AlTiN
Measurement System
Inch
Finish - Machining
AlTiN
Material - Machining
Carbide
Shank Type - Machining
Straight
Material Grade - Machining
AlTiN-MT1
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H
Series
Vision Plus
Secondary Material Application
Steel
Max. Helix Angle
50 Degrees
Secondary Material Application ISO Code
P
Flute Spacing
Fixed
Flute Type
Spiral

Description

Square End Mill, 0.625 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 2.1875 in, Overall Length 5 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.