Zoro Homepage

End Mill, AlTiN, 0.7500 in Millng Dia, 4V05

  • Mfr # 4V1519007CW

  • Zoro # G3924055


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
5 in
Milling Diameter
3/4"
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4V1519007CW
Zoro #
G3924055
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
5 in
Milling Diameter
3/4"
Length of Cut
2.25 in
Shank Dia.
3/4 in
Corner Radius
0.06 in
Dimension Type
Decimal inch
Milling Dia.
0.75 in

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
List Number
4V05
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
End Mill Application
Finishing
Item
Corner Radius End Mill
Single End/Double End
Single
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Helix Angle
38 Degrees
Grade
WP15PE
End Mill Material
Carbide
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Shank Type
Weldon
Super Alloy (S) Compatibility
Yes
Material - Machining
Carbide
Finish - Machining
AlTiN
Material Grade - Machining
WP15PE
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Primary Material Application
Steel
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Series
VariMill I(TM)
Flute Type
Spiral
Max. Helix Angle
38 Degrees
Flute Spacing
Variable
Secondary Material Application ISO Code
K, M
Secondary Material Application
Cast Iron, Stainless Steel

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Inch, 0.06 in, 2.25 in, 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.