Zoro Homepage

End Mill, AlTiN, 0.7500 in Millng Dia, 4V05

  • Mfr # 4V1519007NW

  • Zoro # G3924046


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
5 in
Shank Dia.
3/4 in
Length of Cut
2 1/4 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4V1519007NW
Zoro #
G3924046
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
5 in
Shank Dia.
3/4 in
Length of Cut
2 1/4 in
Milling Diameter
3/4"
Dimension Type
Decimal inch
Milling Dia.
0.75 in
Chamfer Width
0.02 in

Details

Item
Corner Chamfer End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Helix Angle
38 Degrees
Grade
WP15PE
Stainless (M) Compatibility
Yes
End Mill Material
Carbide
Shank Type
Weldon
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
Finish
AlTiN
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
List Number
4V05
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Material - Machining
Carbide
Measurement System
Inch
Finish - Machining
AlTiN
Material Grade - Machining
WP15PE
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Secondary Material Application ISO Code
S
Primary Material Application ISO Code
H, K, M, P, S
Secondary Material Application
Super Alloy
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Coolant Fed
Non-Coolant Through
Series
VariMill I

Description

Corner Chamfer End Mill, 0.75 in Milling Dia., Carbide, Non-Coolant Through, Weldon Flat, Inch, 0.02 in, 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.