Zoro Homepage

End Mill, AlTiN, 0.7500 in Millng Dia, 4V05

  • Mfr # 4V1519007SW

  • Zoro # G3924037


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
5 in
Shank Dia.
3/4 in
Length of Cut
2.25 in
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4V1519007SW
Zoro #
G3924037
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
5 in
Shank Dia.
3/4 in
Length of Cut
2.25 in
Milling Dia.
0.75 in
Milling Diameter
3/4"
Dimension Type
Decimal inch

Details

Item
Square End Mill
Number of Flutes
4
End Mill Style
Square
Single End/Double End
Single
End Mill Material
Carbide
End Mill Application
Finishing
Steel (P) Compatibility
Yes
Helix Angle
38 Degrees
Grade
WP15PE
End Mill Cutting Type
Center Cutting
Shank Type
Weldon
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Finish
AlTiN
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
List Number
4V05
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
Material - Machining
Carbide
Finish - Machining
AlTiN
Measurement System
Inch
Drilling Tool Configuration
Individual
Material Grade - Machining
WP15PE
Shank Type - Machining
Weldon Flat
Secondary Material Application ISO Code
K, M
Secondary Material Application
Cast Iron, Stainless Steel
Primary Material Application
Steel
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Series
VariMill I(TM)
Flute Spacing
Variable
Flute Type
Spiral
Max. Helix Angle
38 Degrees

Description

Square End Mill, 0.75 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Length of Cut 2.25 in, Overall Length 5 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.