Zoro Homepage

End Mill, AlTiN, 0.7500 in Millng Dia, 4VPT

  • Mfr # TM4VPT19017

  • Zoro # G3829001


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
6 in
Shank Dia.
3/4 in
Length of Cut
1 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM4VPT19017
Zoro #
G3829001
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
6 in
Shank Dia.
3/4 in
Length of Cut
1 in
Milling Diameter
3/4"
Dimension Type
Decimal inch
Milling Dia.
0.75 in
Chamfer Width
0.02 in

Details

Item
Corner Chamfer End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
End Mill Material
Carbide
Stainless (M) Compatibility
Yes
List Number
4VPT
Finish
AlTiN
Grade
ALTIN-MT
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
Helix Angle
38 Degrees
Super Alloy (S) Compatibility
Yes
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
Shank Type
Straight
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Material - Machining
Carbide
Finish - Machining
AlTiN
Measurement System
Inch
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material Grade - Machining
AlTiN-MT
Secondary Material Application ISO Code
K, M
Primary Material Application ISO Code
H, P, S
Primary Material Application
Hardened Steel, Nickel, Steel, Titanium
Secondary Material Application
Cast Iron, Stainless Steel
Coolant Fed
Non-Coolant Through
Series
VariMill I
Max. Helix Angle
38 Degrees
Flute Type
Spiral

Description

Corner Chamfer End Mill, 0.75 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.02 in, 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.