Zoro Homepage

End Mill, AlTiN, 0.7500 in Millng Dia, 4VPT

  • Mfr # TM4VPT19027S

  • Zoro # G3828995


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal inch
Milling Diameter
3/4"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM4VPT19027S
Zoro #
G3828995
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Decimal inch
Milling Diameter
3/4"
Length of Cut
1 in
Shank Dia.
3/4 in
Overall Length
7 in
Milling Dia.
0.75 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
ALTIN-MT
Finish
AlTiN
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
End Mill Application
Roughing/Finishing
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
End Mill Style
Square
List Number
4VPT
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Shank Type
Straight
Super Alloy (S) Compatibility
Yes
Helix Angle
38 Degrees
Item
Square End Mill
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material - Machining
Carbide
Material Grade - Machining
AlTiN-MT
Finish - Machining
AlTiN
Measurement System
Inch
Coolant Fed
Non-Coolant Through
Primary Material Application
Hardened Steel, Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
H, M, S
Series
VariMill I(TM)
Max. Helix Angle
38 Degrees

Description

Square End Mill, 0.75 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 1 in, Overall Length 7 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.