Zoro Homepage

End Mill, AlTiN, 0.7500 in Millng Dia, 5718

  • Mfr # TM5W1S19007C

  • Zoro # G3828785


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
6 in
Milling Diameter
3/4"
Number of Flutes
5
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM5W1S19007C
Zoro #
G3828785
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
6 in
Milling Diameter
3/4"
Length of Cut
3 in
Corner Radius
0.06 in
Shank Dia.
3/4 in
Dimension Type
Decimal inch
Milling Dia.
0.75 in

Details

Measurement System
Inch
Number of Flutes
5
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Non-Center Cutting
Item
Corner Radius End Mill
End Mill Material
Carbide
List Number
5W1S
Shank Type
Straight
Helix Angle
43 Degrees
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Single End/Double End
Single
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Grade
ALTIN-MT
Steel (P) Compatibility
Yes
End Mill Application
Finishing
Finish - Machining
AlTiN
Material - Machining
Carbide
Shank Type - Machining
Straight
Material Grade - Machining
AlTiN-MT
Drilling Tool Configuration
Individual
Primary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
H, M, P, S
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Series
VariMill II(TM)
Secondary Material Application
Cast Iron
Max. Helix Angle
43 Degrees
Secondary Material Application ISO Code
K
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.06 in, 3 in, 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.