Zoro Homepage

End Mill, AlTiN, 0.7500 in Millng Dia, 5718

  • Mfr # TM5W1S19007D

  • Zoro # G3828776


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
6 in
Milling Diameter
3/4"
Number of Flutes
5
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM5W1S19007D
Zoro #
G3828776
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
6 in
Milling Diameter
3/4"
Length of Cut
3 in
Corner Radius
0.09 in
Shank Dia.
3/4 in
Dimension Type
Decimal inch
Milling Dia.
0.75 in

Details

Measurement System
Inch
Number of Flutes
5
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Non-Center Cutting
Hardened (H) Compatibility
Yes
Single End/Double End
Single
Stainless (M) Compatibility
Yes
End Mill Application
Finishing
Cast Iron (K) Compatibility
Yes
Helix Angle
43 Degrees
Shank Type
Straight
Grade
ALTIN-MT
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
List Number
5W1S
End Mill Material
Carbide
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Material - Machining
Carbide
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material Grade - Machining
AlTiN-MT
Primary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
H, M, P, S
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Series
VariMill II(TM)
Flute Spacing
Variable
Secondary Material Application ISO Code
K
Max. Helix Angle
43 Degrees
Secondary Material Application
Cast Iron

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.09 in, 3 in, 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.