Zoro Homepage

End Mill, AlTiN, 0.7500 in Millng Dia, 5718

  • Mfr # TM5W6S19007A

  • Zoro # G3828697


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
3/4"
Overall Length
6 in
Number of Flutes
5
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM5W6S19007A
Zoro #
G3828697
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
3/4"
Overall Length
6 in
Length of Cut
3 in
Milling Dia.
0.75 in
Dimension Type
Decimal inch
Shank Dia.
3/4 in
Corner Radius
0.015 in

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.015 in, 3 in, 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.