Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, AlTiN, 0.7500 in Millng Dia, 5V0C

  • Mfr # 5V0C19007BW

  • Zoro # G3922375


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
4 in
Milling Diameter
3/4"
Number of Flutes
5
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5V0C19007BW
Zoro #
G3922375
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
4 in
Milling Diameter
3/4"
Length of Cut
1.5 in
Corner Radius
0.03 in
Milling Dia.
0.75 in
Dimension Type
Decimal inch
Shank Dia.
3/4 in

Details

Measurement System
Inch
Number of Flutes
5
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Grade
WP15PE
Helix Angle
38 Degrees
Item
Corner Radius End Mill
Super Alloy (S) Compatibility
Yes
List Number
5V0C
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Single End/Double End
Single
End Mill Application
Finishing
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Shank Type
Weldon
End Mill Material
Carbide
Material - Machining
Carbide
Finish - Machining
AlTiN
Material Grade - Machining
WP15PE
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Coolant Fed
Non-Coolant Through
Series
VariMill II(TM)
Flute Type
Spiral
Max. Helix Angle
38 Degrees
Secondary Material Application ISO Code
K, M
Secondary Material Application
Cast Iron, Stainless Steel
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Inch, 0.03 in, 1.5 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.