Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, AlTiN, 0.7500 in Millng Dia, 5V0C

  • Mfr # 5V0C19007CT

  • Zoro # G3922366


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
3/4"
Overall Length
4 in
Number of Flutes
5
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5V0C19007CT
Zoro #
G3922366
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
3/4"
Overall Length
4 in
Length of Cut
1.5 in
Milling Dia.
0.75 in
Dimension Type
Decimal inch
Shank Dia.
3/4 in
Corner Radius
0.06 in

Details

Measurement System
Inch
Number of Flutes
5
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
End Mill Material
Carbide
Cast Iron (K) Compatibility
Yes
Grade
WP15PE
List Number
5V0C
Stainless (M) Compatibility
Yes
End Mill Application
Finishing
Item
Corner Radius End Mill
Helix Angle
38 Degrees
Single End/Double End
Single
Shank Type
Straight
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Finish - Machining
AlTiN
Material - Machining
Carbide
Shank Type - Machining
Straight
Material Grade - Machining
WP15PE
Drilling Tool Configuration
Individual
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Series
VariMill II(TM)
Max. Helix Angle
38 Degrees
Flute Spacing
Variable
Secondary Material Application
Cast Iron, Stainless Steel
Secondary Material Application ISO Code
K, M

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.06 in, 1.5 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.