Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, AlTiN, 0.7500 in Millng Dia, 5V0C

  • Mfr # 5V0C19007DW

  • Zoro # G3922339


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
4 in
Milling Diameter
3/4"
Number of Flutes
5
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5V0C19007DW
Zoro #
G3922339
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
4 in
Milling Diameter
3/4"
Length of Cut
1.5 in
Dimension Type
Decimal inch
Shank Dia.
3/4 in
Milling Dia.
0.75 in
Corner Radius
0.09 in

Details

Measurement System
Inch
Number of Flutes
5
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Helix Angle
38 Degrees
End Mill Material
Carbide
Single End/Double End
Single
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
End Mill Application
Finishing
List Number
5V0C
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Shank Type
Weldon
Grade
WP15PE
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Finish - Machining
AlTiN
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Material Grade - Machining
WP15PE
Shank Type - Machining
Weldon Flat
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Series
VariMill II(TM)
Max. Helix Angle
38 Degrees
Flute Spacing
Variable
Secondary Material Application ISO Code
K, M
Secondary Material Application
Cast Iron, Stainless Steel

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Inch, 0.09 in, 1.5 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.