Zoro Homepage

End Mill, AlTiN, 0.7500 in Millng Dia, 5VNC

  • Mfr # 5VNC19017BT

  • Zoro # G3922129


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
5 1/2 in
Milling Diameter
3/4"
Number of Flutes
5
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VNC19017BT
Zoro #
G3922129
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
5 1/2 in
Milling Diameter
3/4"
Length of Cut
1.5 in
Neck Length
1 3/4 in
Milling Dia.
0.75 in
Corner Radius
0.03 in
Dimension Type
Decimal inch
Shank Dia.
3/4 in
Neck Dia.
0.705 in

Details

Measurement System
Inch
Number of Flutes
5
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
End Mill Material
Carbide
Grade
WP15PE
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Hardened (H) Compatibility
Yes
Shank Type
Straight
Single End/Double End
Single
Non Ferrous (N) Compatibility
No
List Number
5VNC
End Mill Application
Finishing
Helix Angle
38 Degrees
Steel (P) Compatibility
Yes
Material - Machining
Carbide
Finish - Machining
AlTiN
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material Grade - Machining
WP15PE
Primary Material Application
Cast Iron, Stainless Steel
Primary Material Application ISO Code
K, M
Coolant Fed
Non-Coolant Through
Series
VariMill II(TM)
Flute Type
Spiral
Max. Helix Angle
38 Degrees
Flute Spacing
Variable
Secondary Material Application
Hardened Steel, Nickel, Steel, Titanium
Secondary Material Application ISO Code
H, P, S

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.03 in, 1.5 in, 5 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.