Zoro Homepage

End Mill, AlTiN, 0.7500 in Millng Dia, 7S05

  • Mfr # TM7S1519007

  • Zoro # G3823666


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal inch
Milling Diameter
3/4"
End Mill Material
Carbide
Number of Flutes
6
Length of Cut
1.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM7S1519007
Zoro #
G3823666
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Decimal inch
Milling Diameter
3/4"
Length of Cut
1.875 in
Shank Dia.
3/4 in
Overall Length
6 in
Milling Dia.
0.75 in

Details

End Mill Material
Carbide
Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
ALTIN-MT1
Steel (P) Compatibility
Yes
Shank Type
Straight
End Mill Application
Roughing/Finishing
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
End Mill Style
Square
Finish
AlTiN
Item
Square End Mill
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
Yes
List Number
7S05
Helix Angle
50 Degrees
Measurement System
Inch
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Material Grade - Machining
AlTiN-MT1
Shank Type - Machining
Straight
Finish - Machining
AlTiN
Coolant Fed
Non-Coolant Through
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H
Series
Vision Plus
Max. Helix Angle
50 Degrees

Description

Square End Mill, 0.75 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 1.875 in, Overall Length 6 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.