End Mill, AlTiN, 1.0000 in Millng Dia, 4M0R

  • Mfr # 4M0R25008XW

  • Zoro # G3925166


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
1"
Overall Length
4 in
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4M0R25008XW
Zoro #
G3925166
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
1"
Overall Length
4 in
Length of Cut
1.5 in
Dimension Type
Decimal inch
Milling Dia.
1 in
Corner Radius
0.05 in
Shank Dia.
1 in

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
List Number
4M0R
End Mill Material
Carbide
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Pitch
Flat Shallow
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Item
Roughing End Mill
Grade
WP15PE
Stainless (M) Compatibility
Yes
End Mill Application
Roughing
Single End/Double End
Single
Super Alloy (S) Compatibility
Yes
Helix Angle
45 Degrees
Shank Type
Weldon
Hardened (H) Compatibility
Yes
Finish - Machining
AlTiN
Material - Machining
Carbide
Shank Type - Machining
Weldon Flat
Material Grade - Machining
WP15PE
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
H, M, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Series
Roughers
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application
Cast Iron, Stainless Steel
Secondary Material Application ISO Code
K, S
Max. Helix Angle
40 Degrees

Description

Roughing End Mill, 1 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Inch, 0.05 in, 1.5 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.