Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, AlTiN, 1.0000 in Millng Dia, 4M0R

  • Mfr # 4M0R25018XW

  • Zoro # G3925157


product price: $591.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
1"
Overall Length
4 in
Number of Flutes
6
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4M0R25018XW
Zoro #
G3925157
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
1"
Overall Length
4 in
Length of Cut
1.5 in
Corner Radius
0.05 in
Milling Dia.
1 in
Dimension Type
Decimal inch
Shank Dia.
1 in

Details

Measurement System
Inch
Number of Flutes
6
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Cutting Direction
Right Hand
Grade
WP15PE
Hardened (H) Compatibility
Yes
Item
Roughing End Mill
Non Ferrous (N) Compatibility
No
Helix Angle
45 Degrees
Shank Type
Weldon
Steel (P) Compatibility
Yes
Pitch
Flat Shallow
Stainless (M) Compatibility
Yes
End Mill Application
Roughing
Cast Iron (K) Compatibility
Yes
List Number
4M0R
End Mill Material
Carbide
Super Alloy (S) Compatibility
Yes
Material - Machining
Carbide
Finish - Machining
AlTiN
Shank Type - Machining
Weldon Flat
Material Grade - Machining
WP15PE
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
H, M, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Series
Roughers
Max. Helix Angle
45 Degrees

Description

Roughing End Mill, 1 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Inch, 0.05 in, 1.5 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.