Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, AlTiN, 1.0000 in Millng Dia, 4Q03

  • Mfr # 4Q0525008BW

  • Zoro # G3925008


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
4 in
Milling Diameter
1"
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4Q0525008BW
Zoro #
G3925008
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
4 in
Milling Diameter
1"
Length of Cut
2 in
Corner Radius
0.03 in
Milling Dia.
1 in
Dimension Type
Decimal inch
Shank Dia.
1 in

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing
List Number
4Q03
Cutting Direction
Right Hand
Single End/Double End
Single
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Item
Roughing End Mill
Super Alloy (S) Compatibility
Yes
Shank Type
Weldon
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
Grade
WP15PE
Helix Angle
35 Degrees
Pitch
Chip Breaker
Material - Machining
Carbide
Finish - Machining
AlTiN
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Material Grade - Machining
WP15PE
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Coolant Fed
Non-Coolant Through
Series
Roughers
Flute Type
Spiral
Max. Helix Angle
35 Degrees
Secondary Material Application ISO Code
H, M, S
Flute Spacing
Fixed
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Titanium

Description

Roughing End Mill, 1 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Inch, 0.03 in, 2 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.