Zoro Homepage

End Mill, AlTiN, 1.0000 in Millng Dia, 4S0R

  • Mfr # 4S0R25008NW

  • Zoro # G3924728


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Overall Length
4 in
Shank Dia.
1 in
Length of Cut
1 1/2 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4S0R25008NW
Zoro #
G3924728
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
4 in
Shank Dia.
1 in
Length of Cut
1 1/2 in
Dimension Type
Decimal inch
Milling Dia.
1 in
Milling Diameter
1"
Chamfer Width
0.02 in

Details

Item
Roughing End Mill
Number of Flutes
5
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Shank Type
Weldon
Hardened (H) Compatibility
Yes
Finish
AlTiN
Cast Iron (K) Compatibility
Yes
Helix Angle
20 Degrees
End Mill Cutting Type
Center Cutting
Super Alloy (S) Compatibility
Yes
End Mill Application
Roughing
Pitch
Fine
Cutting Direction
Right Hand
End Mill Material
Carbide
Grade
WP15PE
Non Ferrous (N) Compatibility
No
List Number
4S0R
Measurement System
Inch
Material - Machining
Carbide
Finish - Machining
AlTiN
Drilling Tool Configuration
Individual
Material Grade - Machining
WP15PE
Shank Type - Machining
Weldon Flat
Primary Material Application
Cast Iron, Hardened Steel, Steel
Primary Material Application ISO Code
H, K, P
Coolant Fed
Non-Coolant Through
Series
Roughers
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
M, S
Max. Helix Angle
20 Degrees

Description

Roughing End Mill, 1 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Inch, 0.02 in, 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.