Zoro Homepage

End Mill, AlTiN, 1.0000 in Millng Dia, 4V05

  • Mfr # 4V6525028NW

  • Zoro # G3923556


product price: $625.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
7 in
Shank Dia.
1 in
Length of Cut
4 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4V6525028NW
Zoro #
G3923556
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
7 in
Shank Dia.
1 in
Length of Cut
4 in
Dimension Type
Decimal inch
Milling Diameter
1"
Milling Dia.
1 in
Chamfer Width
0.02 in

Details

Item
Corner Chamfer End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting
Super Alloy (S) Compatibility
Yes
Finish
AlTiN
End Mill Application
Finishing
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Grade
WP15PE
Non Ferrous (N) Compatibility
No
Helix Angle
38 Degrees
Stainless (M) Compatibility
Yes
Shank Type
Weldon
End Mill Material
Carbide
List Number
4V05
Steel (P) Compatibility
Yes
Material - Machining
Carbide
Finish - Machining
AlTiN
Measurement System
Inch
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Material Grade - Machining
WP15PE
Secondary Material Application ISO Code
K, M
Primary Material Application ISO Code
P
Secondary Material Application
Cast Iron, Stainless Steel
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Series
VariMill I
Max. Helix Angle
38 Degrees
Flute Spacing
Variable
Flute Type
Spiral

Description

Corner Chamfer End Mill, 1 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Inch, 0.02 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.