Zoro Homepage

End Mill, AlTiN, 1.0000 in Millng Dia, 5718

  • Mfr # TM5W1S25008A

  • Zoro # G3828749


product price: $741.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
1"
Overall Length
7 in
Number of Flutes
5
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM5W1S25008A
Zoro #
G3828749
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
1"
Overall Length
7 in
Length of Cut
4 in
Shank Dia.
1 in
Dimension Type
Decimal inch
Corner Radius
0.015 in
Milling Dia.
1 in

Details

Measurement System
Inch
Number of Flutes
5
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Non-Center Cutting
Single End/Double End
Single
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
End Mill Material
Carbide
Helix Angle
43 Degrees
Item
Corner Radius End Mill
Grade
ALTIN-MT
Non Ferrous (N) Compatibility
No
End Mill Application
Finishing
List Number
5W1S
Shank Type
Straight
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Finish - Machining
AlTiN
Material - Machining
Carbide
Shank Type - Machining
Straight
Material Grade - Machining
AlTiN-MT
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
H, M, P, S
Primary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Series
VariMill II(TM)
Secondary Material Application ISO Code
K
Max. Helix Angle
43 Degrees
Flute Spacing
Variable
Secondary Material Application
Cast Iron

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.015 in, 4 in, 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.