Zoro Homepage

End Mill, AlTiN, 1.0000 in Millng Dia, 5718

  • Mfr # TM5W1S25008E

  • Zoro # G3828715


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
1"
Overall Length
7 in
Number of Flutes
5
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM5W1S25008E
Zoro #
G3828715
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
1"
Overall Length
7 in
Length of Cut
4 in
Corner Radius
0.12 in
Milling Dia.
1 in
Shank Dia.
1 in
Dimension Type
Decimal inch

Details

Measurement System
Inch
Number of Flutes
5
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Non-Center Cutting
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
Grade
ALTIN-MT
Stainless (M) Compatibility
Yes
End Mill Application
Finishing
End Mill Material
Carbide
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Shank Type
Straight
Helix Angle
43 Degrees
Single End/Double End
Single
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Item
Corner Radius End Mill
List Number
5W1S
Finish - Machining
AlTiN
Material - Machining
Carbide
Shank Type - Machining
Straight
Material Grade - Machining
AlTiN-MT
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
H, M, P, S
Primary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Series
VariMill II(TM)
Max. Helix Angle
43 Degrees
Secondary Material Application
Cast Iron
Flute Spacing
Variable
Secondary Material Application ISO Code
K

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.12 in, 4 in, 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.