Zoro Homepage

End Mill, AlTiN, 1.0000 in Millng Dia, 5V0C

  • Mfr # 5V0C25008ET

  • Zoro # G3922226


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
4 1/2 in
Milling Diameter
1"
Number of Flutes
5
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5V0C25008ET
Zoro #
G3922226
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
4 1/2 in
Milling Diameter
1"
Length of Cut
1.75 in
Corner Radius
0.12 in
Milling Dia.
1 in
Dimension Type
Decimal inch
Shank Dia.
1 in

Details

Measurement System
Inch
Number of Flutes
5
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
End Mill Application
Finishing
Stainless (M) Compatibility
Yes
End Mill Material
Carbide
Single End/Double End
Single
List Number
5V0C
Helix Angle
38 Degrees
Non Ferrous (N) Compatibility
No
Grade
WP15PE
Steel (P) Compatibility
Yes
Shank Type
Straight
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Material - Machining
Carbide
Finish - Machining
AlTiN
Material Grade - Machining
WP15PE
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Series
VariMill II(TM)
Max. Helix Angle
38 Degrees
Secondary Material Application
Cast Iron, Stainless Steel
Secondary Material Application ISO Code
K, M
Flute Spacing
Variable

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.12 in, 1.75 in, 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.