Zoro Homepage

End Mill, AlTiN, 1.0000 in Millng Dia, 5VNC

  • Mfr # 5VNC25018BT

  • Zoro # G3922101


product price: $610.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
1"
Overall Length
5 1/2 in
Number of Flutes
5
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VNC25018BT
Zoro #
G3922101
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
1"
Overall Length
5 1/2 in
Length of Cut
1.75 in
Neck Length
1 1/2 in
Dimension Type
Decimal inch
Corner Radius
0.03 in
Milling Dia.
1 in
Shank Dia.
1 in
Neck Dia.
0.94 in

Details

Measurement System
Inch
Number of Flutes
5
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Shank Type
Straight
List Number
5VNC
Grade
WP15PE
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Helix Angle
38 Degrees
Hardened (H) Compatibility
Yes
Item
Corner Radius End Mill
Single End/Double End
Single
End Mill Material
Carbide
End Mill Application
Finishing
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Material - Machining
Carbide
Finish - Machining
AlTiN
Material Grade - Machining
WP15PE
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Primary Material Application
Cast Iron, Stainless Steel
Primary Material Application ISO Code
K, M
Coolant Fed
Non-Coolant Through
Series
VariMill II(TM)
Flute Type
Spiral
Max. Helix Angle
38 Degrees
Flute Spacing
Variable
Secondary Material Application ISO Code
H, P, S
Secondary Material Application
Hardened Steel, Nickel, Steel, Titanium

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.03 in, 1.75 in, 5 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.