Zoro Homepage

End Mill, AlTiN, 1.0000 in Millng Dia, 5VNC

  • Mfr # 5VNC25018BW

  • Zoro # G3922095


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
1"
Overall Length
5 1/2 in
Number of Flutes
5
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VNC25018BW
Zoro #
G3922095
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
1"
Overall Length
5 1/2 in
Length of Cut
1.75 in
Corner Radius
0.03 in
Shank Dia.
1 in
Neck Length
1 1/2 in
Milling Dia.
1 in
Dimension Type
Decimal inch

Details

Measurement System
Inch
Number of Flutes
5
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Single End/Double End
Single
Grade
WP15PE
Hardened (H) Compatibility
Yes
List Number
5VNC
Helix Angle
38 Degrees
End Mill Material
Carbide
Shank Type
Weldon
Cutting Direction
Right Hand
End Mill Application
Finishing
Item
Corner Radius End Mill
Non Ferrous (N) Compatibility
No
Finish - Machining
AlTiN
Material - Machining
Carbide
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Material Grade - Machining
WP15PE
Primary Material Application
Cast Iron, Stainless Steel
Primary Material Application ISO Code
K, M
Coolant Fed
Non-Coolant Through
Series
VariMill II(TM)
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Inch, 0.03 in, 1.75 in, 5 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.