Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Carbide, 104.00 mm L

  • Mfr # W4NBM20009RBT WU20PE

  • Zoro # G605905349


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
38 mm
End Mill Cutting Type
Center Cutting
Shank Dia.
20 mm
Helix Angle
38 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W4NBM20009RBT WU20PE
Zoro #
G605905349
UPC #
-
Country of Origin
Israel

Dimensions

Length of Cut
38 mm
Shank Dia.
20 mm
Neck Dia.
18.8 mm
Milling Dia.
20 mm
Overall Length
104 mm

Details

Number of Flutes
4
End Mill Cutting Type
Center Cutting
Helix Angle
38 Degrees
Item
End Mill
End Mill Style
Ball Nose
Series
WCE4
End Mill Application
3D Profiling, Ball Nose Slotting, Blank Ramping, Helical Milling, Shoulder Milling, Square End Side Milling
Chip-Breaker
Chip-Breaker Not Included
List Number
WCE4
Cutting Direction
Right Hand
Primary Material Application
Cast Iron, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Measurement System
Metric
Material Applications
Cast Iron, Hardened Material, High-Temperature Alloy, Stainless Steel, Steel
Material - Machining
Carbide
Secondary Material Application ISO Code
H, S
Material Grade - Machining
WU20PE
Secondary Material Application
Hardened Material, High-Temperature Alloy
Finish - Machining
TiAlN
Primary Material Application ISO Code
K, M, P
Spiral Direction
Right Hand
Shank Type - Machining
Straight

Description

End Mill, 20 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.