Zoro Homepage

End Mill, Carbide, 57.00 mm L

  • Mfr # W4NBM05003RBT WU20PE

  • Zoro # G205905053


product price: $36.19
/ea

Key Features

Number of Flutes
4
Length of Cut
13 mm
End Mill Cutting Type
Center Cutting
Shank Dia.
6 mm
Helix Angle
38 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W4NBM05003RBT WU20PE
Zoro #
G205905053
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length of Cut
13 mm
Shank Dia.
6 mm
Milling Dia.
5 mm
Neck Dia.
4.7 mm
Overall Length
57 mm

Details

Number of Flutes
4
End Mill Cutting Type
Center Cutting
Helix Angle
38 Degrees
Item
END MILL W4NB 5x6x13x57 BN
Series
WCE4
List Number
WCE4
End Mill Style
Ball Nose
Chip-Breaker
Chip-Breaker Not Included
End Mill Application
3D Profiling, Ball Nose Slotting, Blank Ramping, Helical Milling, Shoulder Milling, Square End Side Milling
Cutting Direction
Right Hand
Measurement System
Metric
Material - Machining
Carbide
Secondary Material Application ISO Code
H, S
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material Applications
Cast Iron, Hardened Material, High-Temperature Alloy, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WU20PE
Secondary Material Application
Hardened Material, High-Temperature Alloy
Finish - Machining
TiAlN
Primary Material Application ISO Code
K, M, P
Drilling Tool Configuration
Individual
Spiral Direction
Right Hand
Shank Type - Machining
Straight

Description

End Mill

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.