Zoro Homepage

End Mill, Carbide, 83.00 mm L

  • Mfr # W4NBM12006RBW WU20PE

  • Zoro # G505905326


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
26 mm
End Mill Cutting Type
Center Cutting
Shank Dia.
12 mm
Helix Angle
38 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W4NBM12006RBW WU20PE
Zoro #
G505905326
UPC #
-
Country of Origin
Israel

Dimensions

Length of Cut
26 mm
Shank Dia.
12 mm
Neck Dia.
11.28 mm
Milling Dia.
12 mm
Overall Length
83 mm

Details

Number of Flutes
4
End Mill Cutting Type
Center Cutting
Helix Angle
38 Degrees
Cutting Direction
Right Hand
Item
End Mill
End Mill Style
Ball Nose
Series
WCE4
Chip-Breaker
Chip-Breaker Not Included
List Number
WCE4
End Mill Application
3D Profiling, Ball Nose Slotting, Blank Ramping, Helical Milling, Shoulder Milling, Square End Side Milling
Finish - Machining
TiAlN
Secondary Material Application ISO Code
H, S
Primary Material Application ISO Code
K, M, P
Measurement System
Metric
Primary Material Application
Cast Iron, Stainless Steel, Steel
Drilling Tool Configuration
Individual
Secondary Material Application
Hardened Material, High-Temperature Alloy
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Material Applications
Cast Iron, Hardened Material, High-Temperature Alloy, Stainless Steel, Steel
Shank Type - Machining
Weldon Flat
Spiral Direction
Right Hand
Material Grade - Machining
WU20PE

Description

End Mill, 12 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.