Zoro Homepage

End Mill, Carbide, 92.00 mm L

  • Mfr # W4NBM16008RBW WU20PE

  • Zoro # G205905312


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
32 mm
End Mill Cutting Type
Center Cutting
Shank Dia.
16 mm
Helix Angle
38 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W4NBM16008RBW WU20PE
Zoro #
G205905312
UPC #
-
Country of Origin
Israel

Dimensions

Length of Cut
32 mm
Shank Dia.
16 mm
Milling Dia.
16 mm
Neck Dia.
15.4 mm
Overall Length
92 mm

Description

End Mill, 16 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.