Zoro Homepage

End Mill, TiAlN, 0.1875 in. Milling Dia.

  • Mfr # TF4V0505000

  • Zoro # G3831479


product price: $32.39
/ea

Key Features

Number of Flutes
4
Overall Length
2 1/4 in
Shank Dia.
3/16 in
Length of Cut
5/8 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF4V0505000
Zoro #
G3831479
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/4 in
Shank Dia.
3/16 in
Length of Cut
5/8 in
Dimension Type
Decimal inch
Milling Diameter
3/16"
Milling Dia.
0.1875 in
Chamfer Width
0.01 in

Description

Corner Chamfer End Mill, 0.1875 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.01 in, 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.