Zoro Homepage

End Mill, TiAlN, 0.2500 in. Milling Dia.

  • Mfr # TR4S4R07002

  • Zoro # G3831847


product price: $62.99
/ea

Key Features

Number of Flutes
3
Overall Length
2 in
Shank Dia.
1/4 in
Length of Cut
3/8 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR4S4R07002
Zoro #
G3831847
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
2 in
Shank Dia.
1/4 in
Length of Cut
3/8 in
Milling Dia.
0.25 in
Milling Diameter
1/4"
Dimension Type
Decimal inch
Chamfer Width
0.0118 in

Details

Item
Roughing End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Shank Type
Weldon
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Helix Angle
20 Degrees
Cast Iron (K) Compatibility
Yes
Pitch
Fine
Steel (P) Compatibility
Yes
End Mill Material
Carbide
List Number
4S0R
Grade
TIALN-RT
Finish
TiAlN
Stainless (M) Compatibility
Yes
Finish - Machining
TiAlN
Material - Machining
Carbide
Measurement System
Inch
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Material Grade - Machining
TiAlN-RT
Primary Material Application
Cast Iron, Hardened Steel, Steel
Primary Material Application ISO Code
H, K, P
Coolant Fed
Non-Coolant Through
Series
Roughers
Secondary Material Application
Nickel, Stainless Steel, Titanium
Max. Helix Angle
20 Degrees
Flute Type
Spiral
Secondary Material Application ISO Code
M, S
Flute Spacing
Fixed

Description

Roughing End Mill, 0.25 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Inch, 0.0118 in, 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.