Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, TiAlN, 0.2500 in Millng Dia, 4VN5

  • Mfr # TF4VN507012A

  • Zoro # G3829555


product price: $67.59
/ea

Key Features

Measurement System
Inch
Milling Diameter
1/4"
Overall Length
4 in
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF4VN507012A
Zoro #
G3829555
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
1/4"
Overall Length
4 in
Length of Cut
0.375 in
Corner Radius
0.015 in
Shank Dia.
1/4 in
Dimension Type
Decimal inch
Milling Dia.
0.25 in
Neck Length
1.25 in
Neck Dia.
0.235 in

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
Helix Angle
38 Degrees
Stainless (M) Compatibility
Yes
End Mill Application
Roughing/Finishing
Single End/Double End
Single
Cutting Direction
Right Hand
End Mill Material
Carbide
Hardened (H) Compatibility
Yes
Shank Type
Straight
Grade
TIALN-LT
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Item
Corner Radius End Mill
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
List Number
4VN5
Material - Machining
Carbide
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Material Grade - Machining
TiAlN-LT
Drilling Tool Configuration
Individual
Primary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
H, M, P, S
Coolant Fed
Non-Coolant Through
Series
VariMill I(TM)
Flute Type
Spiral
Max. Helix Angle
38 Degrees
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.015 in, 0.375 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.