Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, TiAlN, 0.2500 in Millng Dia, 4VP0

  • Mfr # TF4VP007012

  • Zoro # G3829351


product price: $73.39
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
1/4"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF4VP007012
Zoro #
G3829351
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
1/4"
Length of Cut
0.375 in
Shank Dia.
1/4 in
Overall Length
4 in
Milling Dia.
0.25 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
TIALN-LT
Helix Angle
38 Degrees
Super Alloy (S) Compatibility
Yes
End Mill Style
Ball Nose
Hardened (H) Compatibility
Yes
List Number
4VP0
Item
Ball End Mill
End Mill Application
Roughing/Finishing
Stainless (M) Compatibility
Yes
Finish
TiAlN
Shank Type
Straight
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Drilling Tool Configuration
Individual
Primary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Material Grade - Machining
TiAlN-LT
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, M, P, S
Material - Machining
Carbide
Series
VariMill I
Secondary Material Application
Cast Iron
Flute Spacing
Variable
Flute Type
Spiral
Secondary Material Application ISO Code
K

Description

Ball End Mill, 0.25 in Milling Dia., Carbide, TiAlN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.