End Mill, TiAlN, 0.2500 in Millng Dia, 4VP5

  • Mfr # TF4VP507012

  • Zoro # G3829290


product price: $55.89
/ea

Key Features

Number of Flutes
4
Overall Length
4 in
Shank Dia.
1/4 in
Length of Cut
3/8 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF4VP507012
Zoro #
G3829290
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
1/4 in
Length of Cut
3/8 in
Milling Dia.
0.25 in
Dimension Type
Decimal inch
Milling Diameter
1/4"
Chamfer Width
0.016 in

Details

Item
Corner Chamfer End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
List Number
4VP5
Non Ferrous (N) Compatibility
No
End Mill Application
Roughing/Finishing
Grade
TIALN-LT
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Shank Type
Straight
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
End Mill Cutting Type
Center Cutting
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Helix Angle
38 Degrees
End Mill Material
Carbide
Finish
TiAlN
Finish - Machining
TiAlN
Measurement System
Inch
Material - Machining
Carbide
Material Grade - Machining
TiAlN-LT
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Secondary Material Application ISO Code
K, S
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Cast Iron, Nickel, Titanium
Primary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Series
VariMill I
Max. Helix Angle
38 Degrees
Flute Spacing
Variable
Flute Type
Spiral

Description

Corner Chamfer End Mill, 0.25 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.016 in, 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.