Zoro Homepage

End Mill, TiAlN, 0.3750 in. Milling Dia.

  • Mfr # TR4S4R10004

  • Zoro # G3831838


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
2 in
Shank Dia.
3/8 in
Length of Cut
1/2 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR4S4R10004
Zoro #
G3831838
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
2 in
Shank Dia.
3/8 in
Length of Cut
1/2 in
Dimension Type
Decimal inch
Milling Diameter
3/8"
Milling Dia.
0.375 in
Chamfer Width
0.0197 in

Details

Item
Roughing End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Pitch
Fine
End Mill Application
Roughing
Cast Iron (K) Compatibility
Yes
Finish
TiAlN
Stainless (M) Compatibility
Yes
Grade
TIALN-RW
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Helix Angle
20 Degrees
List Number
4S0R
Steel (P) Compatibility
Yes
Shank Type
Weldon
Super Alloy (S) Compatibility
Yes
Measurement System
Inch
Material - Machining
Carbide
Finish - Machining
TiAlN
Shank Type - Machining
Weldon Flat
Material Grade - Machining
TiAlN-RW
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
H, K, P
Primary Material Application
Cast Iron, Hardened Steel, Steel
Coolant Fed
Non-Coolant Through
Series
Roughers
Flute Type
Spiral
Secondary Material Application ISO Code
M, S
Max. Helix Angle
20 Degrees
Secondary Material Application
Nickel, Stainless Steel, Titanium
Flute Spacing
Fixed

Description

Roughing End Mill, 0.375 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Inch, 0.0197 in, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.