End Mill, TiAlN, 0.3750 in Millng Dia, 4QN3

  • Mfr # TF4QN310014A

  • Zoro # G3832206


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
3/8"
Overall Length
4 in
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF4QN310014A
Zoro #
G3832206
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
3/8"
Overall Length
4 in
Length of Cut
0.5 in
Shank Dia.
3/8 in
Corner Radius
0.02 in
Dimension Type
Decimal inch
Milling Dia.
0.375 in

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
Yes
End Mill Material
Carbide
Helix Angle
30 Degrees
Non Ferrous (N) Compatibility
No
Shank Type
Straight
Steel (P) Compatibility
Yes
Single End/Double End
Single
Grade
TIALN-LT
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Item
Roughing End Mill
Super Alloy (S) Compatibility
Yes
Pitch
Chip Breaker
End Mill Application
Roughing/Finishing
List Number
4QN3
Finish - Machining
TiAlN
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Material Grade - Machining
TiAlN-LT
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, P, S
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Coolant Fed
Non-Coolant Through
Series
Roughers
Max. Helix Angle
30 Degrees

Description

Roughing End Mill, 0.375 in Milling Dia., Carbide, Non-Coolant Through, Straight, Inch, 0.02 in, 0.5 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.