Zoro Homepage

End Mill, TiAlN, 0.3750 in Millng Dia, 4VN5

  • Mfr # TF4VN510014

  • Zoro # G3829537


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
4 in
Shank Dia.
3/8 in
Length of Cut
1/2 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF4VN510014
Zoro #
G3829537
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
3/8 in
Length of Cut
1/2 in
Neck Length
1.875 in
Milling Diameter
3/8"
Dimension Type
Decimal inch
Milling Dia.
0.375 in
Chamfer Width
0.02 in
Neck Dia.
0.353 in

Details

Item
Corner Chamfer End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Stainless (M) Compatibility
Yes
List Number
4VN5
Steel (P) Compatibility
Yes
End Mill Application
Roughing/Finishing
End Mill Cutting Type
Center Cutting
Super Alloy (S) Compatibility
Yes
Grade
TIALN-LT
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Helix Angle
38 Degrees
Shank Type
Straight
Finish
TiAlN
End Mill Material
Carbide
Hardened (H) Compatibility
Yes
Measurement System
Inch
Material - Machining
Carbide
Finish - Machining
TiAlN
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material Grade - Machining
TiAlN-LT
Secondary Material Application ISO Code
K
Primary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Cast Iron
Primary Material Application ISO Code
H, M, P, S
Coolant Fed
Non-Coolant Through
Series
VariMill I
Flute Type
Spiral
Flute Spacing
Variable
Max. Helix Angle
38 Degrees

Description

Corner Chamfer End Mill, 0.375 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.02 in, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.