Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, TiAlN, 0.3750 in Millng Dia, 4VN5

  • Mfr # TF4VN510014C

  • Zoro # G3829519


product price: $97.59
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
3/8"
Overall Length
4 in
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF4VN510014C
Zoro #
G3829519
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
3/8"
Overall Length
4 in
Length of Cut
0.5 in
Shank Dia.
3/8 in
Neck Length
1.875 in
Milling Dia.
0.375 in
Dimension Type
Decimal inch
Corner Radius
0.06 in
Neck Dia.
0.353 in

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
Grade
TIALN-LT
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Single End/Double End
Single
Stainless (M) Compatibility
Yes
Shank Type
Straight
Steel (P) Compatibility
Yes
End Mill Application
Roughing/Finishing
Super Alloy (S) Compatibility
Yes
Helix Angle
38 Degrees
Hardened (H) Compatibility
Yes
List Number
4VN5
End Mill Material
Carbide
Item
Corner Radius End Mill
Finish - Machining
TiAlN
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Material Grade - Machining
TiAlN-LT
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, M, P, S
Primary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Coolant Fed
Non-Coolant Through
Series
VariMill I(TM)
Flute Type
Spiral
Secondary Material Application ISO Code
K
Flute Spacing
Variable
Max. Helix Angle
38 Degrees
Secondary Material Application
Cast Iron

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.06 in, 0.5 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.