Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, TiAlN, 0.3750 in Millng Dia, 6K04

  • Mfr # TF6K0410004

  • Zoro # G3824147


product price: $74.65
/ea

Key Features

Number of Flutes
4
Overall Length
2 1/2 in
Shank Dia.
3/8 in
Length of Cut
3/4 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF6K0410004
Zoro #
G3824147
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
2 1/2 in
Shank Dia.
3/8 in
Length of Cut
3/4 in
Dimension Type
Fractional Inch
Milling Diameter
3/8"
Milling Dia.
0.375 in
Chamfer Width
0.01 in

Details

Item
Roughing End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Finish
TiAlN
List Number
6K04
Shank Type
Weldon
Helix Angle
30 Degrees
Pitch
Extra Fine
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
End Mill Application
Roughing
Grade
0
End Mill Material
High Speed Steel
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
End Mill Cutting Type
Center Cutting
Finish - Machining
TiAlN
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Material - Machining
High Speed Steel
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Spiral Direction
Right Hand
Primary Material Application
Steel
Secondary Material Application
Stainless Steel
Chip-Breaker
No

Description

Roughing End Mill, 0.375 in Milling Dia., High Speed Steel, Non-Coolant Through, Weldon Flat, Inch, 0.01 in, 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.