Zoro Homepage

End Mill, TiAlN, 0.5000 in. Milling Dia.

  • Mfr # TF4V2513005C

  • Zoro # G3923538


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
5 in
Milling Diameter
1/2"
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF4V2513005C
Zoro #
G3923538
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Milling Diameter
1/2"
Length of Cut
3 in
Corner Radius
0.06 in
Shank Dia.
1/2 in
Dimension Type
Decimal inch
Milling Dia.
0.5 in

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Inch, 0.06 in, 3 in, 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.