Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, TiAlN, 0.5000 in Millng Dia, 4QN3

  • Mfr # TF4QN313005A

  • Zoro # G3832197


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
5 in
Milling Diameter
1/2"
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF4QN313005A
Zoro #
G3832197
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
5 in
Milling Diameter
1/2"
Length of Cut
0.625 in
Shank Dia.
1/2 in
Corner Radius
0.03 in
Milling Dia.
0.5 in
Dimension Type
Decimal inch

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Helix Angle
30 Degrees
Pitch
Chip Breaker
End Mill Material
Carbide
List Number
4QN3
Steel (P) Compatibility
Yes
Item
Roughing End Mill
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
End Mill Application
Roughing
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Grade
TIALN-LT
Hardened (H) Compatibility
Yes
Shank Type
Straight
Finish - Machining
TiAlN
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Material Grade - Machining
TiAlN-LT
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, P, S
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Coolant Fed
Non-Coolant Through
Series
Roughers
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Roughing End Mill, 0.5 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.03 in, 0.625 in, 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.