Zoro Homepage

End Mill, TiAlN, 0.5000 in Millng Dia, 4VN5

  • Mfr # TF4VN513005B

  • Zoro # G3829491


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
4 in
Milling Diameter
1/2"
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF4VN513005B
Zoro #
G3829491
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Milling Diameter
1/2"
Length of Cut
0.625 in
Shank Dia.
1/2 in
Corner Radius
0.03 in
Dimension Type
Decimal inch
Neck Length
2.25 in
Milling Dia.
0.5 in
Neck Dia.
0.47 in

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Shank Type
Weldon
Hardened (H) Compatibility
Yes
Single End/Double End
Single
End Mill Application
Roughing/Finishing
Item
Corner Radius End Mill
Non Ferrous (N) Compatibility
No
End Mill Material
Carbide
List Number
4VN5
Cutting Direction
Right Hand
Helix Angle
38 Degrees
Super Alloy (S) Compatibility
Yes
Grade
TIALN-LW
Material - Machining
Carbide
Finish - Machining
TiAlN
Material Grade - Machining
TiAlN-LW
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Primary Material Application ISO Code
H, K, M, P, S
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Series
VariMill I(TM)
Max. Helix Angle
38 Degrees
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Inch, 0.03 in, 0.625 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.