Zoro Homepage

End Mill, TiAlN, 0.5000 in Millng Dia, 4VN5

  • Mfr # TF4VN513005E

  • Zoro # G3829476


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
4 in
Milling Diameter
1/2"
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF4VN513005E
Zoro #
G3829476
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Milling Diameter
1/2"
Length of Cut
0.625 in
Neck Length
2.25 in
Dimension Type
Decimal inch
Corner Radius
0.12 in
Shank Dia.
1/2 in
Milling Dia.
0.5 in
Neck Dia.
0.47 in

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
List Number
4VN5
End Mill Material
Carbide
Single End/Double End
Single
Item
Corner Radius End Mill
Shank Type
Weldon
End Mill Application
Roughing/Finishing
Grade
TIALN-LW
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Helix Angle
38 Degrees
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Finish - Machining
TiAlN
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Material Grade - Machining
TiAlN-LW
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
H, K, M, P, S
Coolant Fed
Non-Coolant Through
Series
VariMill I(TM)
Flute Type
Spiral
Flute Spacing
Variable
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Inch, 0.12 in, 0.625 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.