End Mill, TiAlN, 0.5000 in Millng Dia, 4VP5

  • Mfr # TF4VP513015

  • Zoro # G3829239


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
6 in
Shank Dia.
1/2 in
Length of Cut
5/8 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF4VP513015
Zoro #
G3829239
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Length of Cut
5/8 in
Milling Diameter
1/2"
Dimension Type
Decimal inch
Milling Dia.
0.5 in
Chamfer Width
0.02 in

Details

Item
Corner Chamfer End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
List Number
4VP5
Hardened (H) Compatibility
Yes
Grade
TIALN-LT
Super Alloy (S) Compatibility
Yes
End Mill Material
Carbide
Helix Angle
38 Degrees
Shank Type
Straight
Stainless (M) Compatibility
Yes
End Mill Application
Roughing/Finishing
Finish
TiAlN
Cast Iron (K) Compatibility
Yes
End Mill Cutting Type
Center Cutting
Non Ferrous (N) Compatibility
No
Material - Machining
Carbide
Measurement System
Inch
Finish - Machining
TiAlN
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material Grade - Machining
TiAlN-LT
Secondary Material Application ISO Code
K, S
Primary Material Application ISO Code
H, M, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Cast Iron, Nickel, Titanium
Coolant Fed
Non-Coolant Through
Series
VariMill I
Flute Spacing
Variable
Flute Type
Spiral
Max. Helix Angle
38 Degrees

Description

Corner Chamfer End Mill, 0.5 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.02 in, 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.