Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, TiAlN, 0.5000 in Millng Dia, 6K04

  • Mfr # TF6K4413015

  • Zoro # G3824095


product price: $76.39
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
2 1/2 in
Shank Dia.
1/2 in
Length of Cut
5/8 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF6K4413015
Zoro #
G3824095
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
2 1/2 in
Shank Dia.
1/2 in
Length of Cut
5/8 in
Dimension Type
Fractional Inch
Milling Dia.
0.5 in
Milling Diameter
1/2"
Chamfer Width
0.014 in

Details

Item
Roughing End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Steel (P) Compatibility
Yes
Shank Type
Weldon
End Mill Cutting Type
Center Cutting
List Number
6K04
Non Ferrous (N) Compatibility
No
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
End Mill Application
Roughing
Cast Iron (K) Compatibility
Yes
End Mill Material
High Speed Steel
Grade
0
Hardened (H) Compatibility
No
Pitch
Extra Fine
Finish
TiAlN
Stainless (M) Compatibility
Yes
Finish - Machining
TiAlN
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Material - Machining
High Speed Steel
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Secondary Material Application
Stainless Steel
Primary Material Application
Steel
Spiral Direction
Right Hand
Chip-Breaker
No

Description

Roughing End Mill, 0.5 in Milling Dia., High Speed Steel, Non-Coolant Through, Weldon Flat, Inch, 0.014 in, 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.