Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, TiAlN, 0.6250 in Millng Dia, 4VN5

  • Mfr # TF4VN516006

  • Zoro # G3829467


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
4 1/8 in
Shank Dia.
5/8 in
Length of Cut
3/4 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TF4VN516006
Zoro #
G3829467
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
4 1/8 in
Shank Dia.
5/8 in
Length of Cut
3/4 in
Milling Dia.
0.625 in
Dimension Type
Decimal inch
Milling Diameter
5/8"
Neck Length
2.25 in
Chamfer Width
0.02 in
Neck Dia.
0.588 in

Details

Item
Corner Chamfer End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Helix Angle
38 Degrees
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
List Number
4VN5
Hardened (H) Compatibility
Yes
Shank Type
Weldon
End Mill Cutting Type
Center Cutting
Grade
TIALN-LW
Finish
TiAlN
Material - Machining
Carbide
Finish - Machining
TiAlN
Measurement System
Inch
Drilling Tool Configuration
Individual
Material Grade - Machining
TiAlN-LW
Shank Type - Machining
Weldon Flat
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
H, K, M, P, S
Coolant Fed
Non-Coolant Through
Series
VariMill I
Flute Spacing
Variable
Max. Helix Angle
38 Degrees
Flute Type
Spiral

Description

Corner Chamfer End Mill, 0.625 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Inch, 0.02 in, 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.