Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, TiAlN, 0.6250 in Millng Dia, 4VN5

  • Mfr # TF4VN516016

  • Zoro # G3829458


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
5 in
Shank Dia.
5/8 in
Length of Cut
3/4 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF4VN516016
Zoro #
G3829458
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
5 in
Shank Dia.
5/8 in
Length of Cut
3/4 in
Milling Diameter
5/8"
Neck Length
3.125 in
Dimension Type
Decimal inch
Milling Dia.
0.625 in
Neck Dia.
0.588 in
Chamfer Width
0.02 in

Details

Item
Corner Chamfer End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Shank Type
Weldon
End Mill Application
Roughing/Finishing
End Mill Cutting Type
Center Cutting
Grade
TIALN-LW
Cast Iron (K) Compatibility
Yes
List Number
4VN5
End Mill Material
Carbide
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Finish
TiAlN
Helix Angle
38 Degrees
Material - Machining
Carbide
Measurement System
Inch
Finish - Machining
TiAlN
Material Grade - Machining
TiAlN-LW
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
H, K, M, P, S
Coolant Fed
Non-Coolant Through
Series
VariMill I
Max. Helix Angle
38 Degrees
Flute Spacing
Variable
Flute Type
Spiral

Description

Corner Chamfer End Mill, 0.625 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Inch, 0.02 in, 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.