End Mill, TiAlN, 0.6250 in Millng Dia, 4VP5

  • Mfr # TF4VP516026

  • Zoro # G3923249


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
7 in
Shank Dia.
5/8 in
Length of Cut
3/4 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF4VP516026
Zoro #
G3923249
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
7 in
Shank Dia.
5/8 in
Length of Cut
3/4 in
Dimension Type
Decimal inch
Milling Diameter
5/8"
Milling Dia.
0.625 in
Chamfer Width
0.02 in

Details

Item
Corner Chamfer End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Non Ferrous (N) Compatibility
No
Grade
TIALN-LT
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
End Mill Cutting Type
Center Cutting
Cast Iron (K) Compatibility
Yes
List Number
4VP5
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
End Mill Application
Roughing/Finishing
Hardened (H) Compatibility
Yes
End Mill Material
Carbide
Helix Angle
38 Degrees
Shank Type
Straight
Finish
TiAlN
Measurement System
Inch
Finish - Machining
TiAlN
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material Grade - Machining
TiAlN-LT
Secondary Material Application ISO Code
K, M
Primary Material Application ISO Code
H, P, S
Secondary Material Application
Cast Iron, Stainless Steel
Primary Material Application
Hardened Steel, Nickel, Steel, Titanium
Coolant Fed
Non-Coolant Through
Series
VariMill I
Flute Type
Spiral
Max. Helix Angle
38 Degrees

Description

Corner Chamfer End Mill, 0.625 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.02 in, 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.